Motion
48-52-5010

MILWAUKEE TOOL
48-52-5010

Hyperwire Wheel Brush - 4.0000 in Diam, 12000 rpm
Mi Item #02864918
MFR #48-52-5010
Price$24.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-52-5010

Hyperwire Wheel Brush - 4.0000 in Diam, 12000 rpm
Mi Item #02864918
MFR #48-52-5010

Mfr description
48-52-5010 4", 5/8" X 11 THREAD, .
  • Hyperwire™ construction for faster material removal and greater life
  • Precision construction reduces vibration
  • Improved design reduces wire fatigue
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.52/each

Specifications

Dimensions

  • Bristle Diameter
    0.02 in
  • Diameter
    4.0000 in
  • Diameter (Wire)
    0.0200 in;0.0230 in
  • Overall Length
    5.8500 in
  • Threaded Arbor Size
    5/8-11 in
  • Width
    4.9500 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Stringer Bead
  • Manufacturer Upc Number
    045242145102
  • Material
    Carbon Steel
  • Max Rpm
    12000 rpm
  • Mount Type
    Threaded Arbor
  • Product Type
    Wheel Brushes
  • UPC_NO
    045242145102
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)