Motion
NCJPD6-025D
Cylinder, Pin
Mi Item #02865016
MFR #NCJPD6-025D
Price$26.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylinder, Pin
Mi Item #02865016
MFR #NCJPD6-025D

Mfr description
NCJPD6-025D CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.47/each

Specifications

Dimensions

  • Bore Diameter
    0.2360 in
  • Overall Height
    0.65 in
  • Overall Length
    2.57 in
  • Overall Width
    0.55 in
  • Port Size
    #10–32 UNF
  • Rod Size
    0.1250 in
  • Rod Size / Thread
    0.1250 Rod / #5-40 UNC Thread
  • Stroke  
    0.250 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Sold Separately
  • Body Material
    Brass
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Clevis
  • Compact Cylinder Type
    Round Body Compact
  • Country of Origin
    JP
  • Cushion Type
    None
  • Cylinder Series
    NCJP
  • Cylinder Style
    Compact
  • Cylinder Suffix
    D
  • Lock Type
    No Lock
  • Magnetic Piston
    Built in
  • Manufacturer Catalog
  • Maximum Operating Pressure
    0.7 Mpa2
  • Minimum Operating Pressure
    0.12 MPa
  • Mounting Type
    Clevis
  • Operating Temperature Range
    +40 to +140 °F °F
  • Options Included
    Double Acting, Single Rod
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    UNF
  • Product Type
    Round Body Repairable Air Cylinders
  • Proof Pressure @ Mpa
    0.99
  • Rod End Thread
    Thread
  • Rod Gender
    Male
  • Rod Thread Standard
    UNC
  • Rod Type
    Single Rod
  • Series
    NCJP
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)