Motion
ZPT50UU-B8
ZP VACUUM PAD, ZP, ZP2, ZP3 with 50 mm Pad Diameter
MI ITEM #02865032
MFR #ZPT50UU-B8
List Price$14.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 50 mm Pad Diameter
MI ITEM #02865032
MFR #ZPT50UU-B8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14.54/each for your price

Overview

Mfr description
ZPT50UU-B8 VAC PAD 50MM URETHANE
  • Vertical vacuum entry
  • Without buffer
  • Pad diameters from 2mm to 50mm
  • Flat, ribbed, deep, and bellows pad styles
  • Four different materials available

Specifications

  • Cup Type
    Flat
  • Cup Material
    Urethane Rubber
  • Cup Outside Diameter
  • Vacuum Entry Type
    Threaded
  • Buffer Type
    None
  • Entry Orientation
    Vertical
  • Cup Height
    7.5 mm
  • Fluid Comp
    Air
  • Overall Height
    33 mm
  • Operating Temperature Range
    0 to +60 °C
  • Mounting Thread Size
    M8 x 1.25, Female Thread
  • Pad Diameter
    50 mm
  • Pad Material
    Urethane Rubber
  • Pad Type
    Flat Style
  • Overall Weight
    29 g
  • Weight
    29 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text