Motion
CD85N25-10-B
C85 ISO ROUND BODY CYLINDER, C82, C85 with 25 mm Bore Size
MI ITEM #02865033
MFR #CD85N25-10-B
Price$45.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C85 ISO ROUND BODY CYLINDER, C82, C85 with 25 mm Bore Size
MI ITEM #02865033
MFR #CD85N25-10-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$45.75/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Cylinder Size
    Standard
  • Overall Length
    147 mm
  • Port Size
    1/8 BSPP
  • Rod Size
    M10x1.25
  • Rod Size / Thread
    M10x1.25 Male ISO
  • Stroke  
    10 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Rubber Cushion
  • Auto-Switch
    Yes
  • Body Material
    Stainless Steel
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Basic
  • Clean Series
    No
  • Country of Origin
    CZ
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    ISO 6432
  • Cylinder Suffix
    B
  • Lock Type
    No Lock
  • Magnet
    Built-in
  • Minimum Operating Pressure
    +0.08 MPa
  • Mounting Type
    Clevis Mount
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Operating Pressure Range
    +0.08 to +1 Mpa
  • Operating Temperature Range
    -10 to +60 °C
  • Options Included
    Magnetized, Switch Ready
  • Piston Action
    Double-Acting
  • Pivot Bracket
    Included
  • Port Gender
    Female
  • Port Thread Standard
    BSPP
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Gender
    Male
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Seal Kit
    SK-C85-25
  • Series
    C85
  • Special Applications
    Extremely dusty environments
  • Standards Met
    ISO
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Round Body

Overview

Mfr description
CD85N25-10-B CYLINDER
  • Double acting, single rod, crimped cylinder
  • Conforms to ISO 6432 and CETOP RP52P
  • Bore sizes (mm): 8, 10, 12, 16, 20, 25
  • Standard strokes up to 300mm
  • Auto switch capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought