Overview
Mfr description
208-24OCW 1-1/2 WHITE OPEN COVER
Specifications
- End Cap TypeOpen End Cap
- MaterialPBT Thermoplastic
- Bore Diameter1.5000 in
- ColorWhite
- SeriesShur-Seal
- UPC_NO0808250310708
- Product TypeBearing End Caps & Covers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data