Motion
922756402
BladeRunner® Blade Runner V-Belt - 5L Section, 0.6600 in Top Width, 74.750 in Overall Length, FHP Medium Horse-Power V-Belt
MI ITEM #02865438
MFR #922756402
List Price$60.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BladeRunner® Blade Runner V-Belt - 5L Section, 0.6600 in Top Width, 74.750 in Overall Length, FHP Medium Horse-Power V-Belt
MI ITEM #02865438
MFR #922756402

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$60.58/each for your price

Overview

Mfr description
6402BR BLADERUNNER

Specifications

  • Equipment Type
    Lawn & Garden Equipment, Outdoor Power Equipment
  • Belt Type
    V-Belt
  • Top Width
    0.6600 in
  • Outside Length
    74.750 in
  • Number Of Strands
    1
  • Series
    Blade Runner
  • Section Size
    5L
  • Belt Category
    FHP Medium Horse-Power V-Belt
  • Construction
    Wrapped
  • Angle
    37 °
  • Weight
    0.71 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text