Motion
HPV-40
V-Groove Cam Follower - 60 mm Roller Dia., 33 mm Roller Width, 40 mm Point Dia., Open
MI ITEM #02865484
MFR #HPV-40
Your Price$124.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Groove Cam Follower - 60 mm Roller Dia., 33 mm Roller Width, 40 mm Point Dia., Open
MI ITEM #02865484
MFR #HPV-40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$124.18/each(List $149.02)

Overview

Mfr description
HPV-40 LOAD RUNNER

Specifications

  • Roller Diameter
  • Roller Width
  • Point Diameter
  • Roller Material
    Stainless Steel
  • Bearing Element
    Ball
  • Closure Type
    Open
  • Radial Dynamic Load Capacity
    12260 N
  • Radial Static Load Capacity
    4900 N
  • Lubrication Hole Location
    None
  • Groove Angle
    90 °
  • Width To Groove Center
    17 mm
  • UPC_NO
    622424956482
  • Weight
    1.17 lbs
  • Product Type
    V-Groove Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text