Motion
UCFT206-30MM
Flange-Mount Ball Bearing Unit - 30 mm Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, R-Seals Seal
MI ITEM #02865512
MFR #UCFT206-30MM
Price$63.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 30 mm Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, R-Seals Seal
MI ITEM #02865512
MFR #UCFT206-30MM

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$63.91/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    4.5938 in
  • Bolt Size
    0.4375 in
  • Bore Diameter  
    30 mm
  • Overall Height  
    1.5800 in
  • Overall Length Diameter  
    5.8125 in
  • Overall Width
    3.1563 in

Details

  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590111268
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Replacement Bearing
    UC206-30MM
  • Seal Type
    R-Seals
  • Series
    UCFT
  • Type Of Bearing
    Ball
  • UPC_NO
    1200106997467

Overview

Mfr description
UCFT206 MOUNTED UNIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought