Motion
P59F
Two Speed Hand Pump for Single Acting Cylinders - 55.000 in³ Oil Capacity, 10000 psi Max Pressure, 0.130 in³ Max Volume per Stroke, 2-Way Valve
Mi Item #02865524
MFR #P59F
Price$1,605.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Speed Hand Pump for Single Acting Cylinders - 55.000 in³ Oil Capacity, 10000 psi Max Pressure, 0.130 in³ Max Volume per Stroke, 2-Way Valve
Mi Item #02865524
MFR #P59F

Mfr description
P 59F FOOT PUMP
  • Pump automatically shifts into the high pressure lift stage upon contact with the load
  • All metal construction won't burn through in welding environments
  • Two-speed reduces foot pumps so you work faster and easier
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,605.31/each

Specifications

Dimensions

  • Handle Effort
    120.00 lb
  • Oil Port Size
    3/8 NPTF
  • Overall Height
    6.000 in
  • Overall Length
    23.250 in
  • Overall Width
    4.500 in
  • Weight
    14.00 lbs

Details

  • Manufacturer Product Page
  • Max Pressure At Low Speed
    325 psi
  • Maximum Operating Pressure
    10000 psi
  • Oil Capacity
    55.000 in³
  • Pump Type
    Two Speed
  • UPC_NO
    662536276702
  • Usable Oil Capacity
    45.000 in³
  • Use With Ram Type
    Single Acting Cylinder
  • Valve Type
    2-Way
  • Volume Per Stroke At High Pressure
    0.130 in³
  • Volume Per Stroke At Low Pressure
    0.550 in³
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)