Motion
UCP210-31NPMZ2

AMI BEARINGS INC
UCP210-31NPMZ2

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-15/16 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02865577
MFR #UCP210-31NPMZ2
Your Price$204.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCP210-31NPMZ2

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-15/16 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02865577
MFR #UCP210-31NPMZ2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$204.95/each(List $235.69)

Overview

Mfr description
UCP210-31NPMZ2 1-15/16 PILLOW BLOCK

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    1-15/16 in
  • Bolt Center To Center Length
    5.8750 to 6.6250 in
  • Base To Bore Centerline
    2.2500 in
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Seal Type
    Contact with Slinger
  • Housing Material
    Cast Iron - Nickel Protection
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    4.5000 in
  • Overall Length
    8.1250 in
  • Base Width
    2-3/8 in
  • Overall Width
    2.4688 in
  • Finish Coating
    Nickel Plated
  • Bolt Size
    5/8
  • Radial Dynamic Load Capacity
    7980 lbf
  • Radial Static Load Capacity
    5220 lbf
  • Lubrication Type
    Lubrication Fitting
  • Series
    UCP200NPMZ2
  • Replacement Bearing
    UC210-31MZ2
  • UPC_NO
    0808250193653
  • Manufacturer Product Page
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text