Motion
UCST207-22NPMZ2

AMI BEARINGS INC
UCST207-22NPMZ2

Take-Up Ball Bearing Unit - Side Mount, 1-3/8 in Bore, Cast Iron Housing, Set Screw Collar
MI ITEM #02865579
MFR #UCST207-22NPMZ2
Your Price$146.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCST207-22NPMZ2

Take-Up Ball Bearing Unit - Side Mount, 1-3/8 in Bore, Cast Iron Housing, Set Screw Collar
MI ITEM #02865579
MFR #UCST207-22NPMZ2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$146.43/each(List $168.40)

Overview

Mfr description
UCST207-22NPMZ2 1-3/8 TAKE-UP

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Slot Spacing
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Seal Type
    Contact with Slinger
  • Finish Coating
    Nickel Plated
  • Overall Length
    5.0625 in
  • Overall Height
    4.0000 in
  • Lubrication Type
    Lubrication Fitting
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Series
    UCST200NPMZ2
  • Type Of Bearing
    Ball Bearing
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Manufacturer Catalog Number
    UCST207-22NPMZ2
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    0808250151066
  • UPC_NO
    0808250151066
  • Weight
    3.44 lbs
  • Radial Dynamic Load Capacity
    5820 lbf
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text