Motion
UCST207-23NPMZ2

AMI BEARINGS INC
UCST207-23NPMZ2

Take-Up Ball Bearing Unit - Side Mount, 1-7/16 in Bore, Cast Iron Housing, Set Screw Collar
MI ITEM #02865580
MFR #UCST207-23NPMZ2
Price$146.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCST207-23NPMZ2

Take-Up Ball Bearing Unit - Side Mount, 1-7/16 in Bore, Cast Iron Housing, Set Screw Collar
MI ITEM #02865580
MFR #UCST207-23NPMZ2

Mfr description
UCST207-23NPMZ2 1-7/16 TAKE-UP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$146.43/each

Specifications

Dimensions

  • Bore Diameter  
    1-7/16 in
  • Overall Height
    4.0000 in
  • Overall Length
    5.0625 in
  • Slot Spacing  
    2.5000 in
  • Weight
    3.36 lbs

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Nickel Plated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    UCST207-23NPMZ2
  • Manufacturer Product Page
  • Manufacturer Upc Number
    0808250151097
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    5820 lbf
  • Seal Type
    Contact with Slinger
  • Series
    UCST200NPMZ2
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    0808250151097

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)