Motion
TEBH3
Trough End Bearing Housing - 1.5 in Bore Dia., 5.2500 in Length , 2.5000 in Thickness, Cast Iron
MI ITEM #02865632
MFR #TEBH3
List Price$1,142.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Trough End Bearing Housing - 1.5 in Bore Dia., 5.2500 in Length , 2.5000 in Thickness, Cast Iron
MI ITEM #02865632
MFR #TEBH3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,142.08/each for your price

Overview

Mfr description
TEBH3 1 1/2" TE BEARING HOUSING

Specifications

  • Part Type
    Trough End Bearing Housing
  • Housing Material
    Cast Iron
  • Bore Diameter
    1.5 in
  • Overall Length
    5.2500 in
  • Thickness
    2.5000 in
  • Flange Mounting Type
    Four-Bolt
  • Bolt Center To Center Length
    4.0000 in
  • Material
    Cast Steel
  • Type Of Bearing
    Ball Bearing
  • Bolt Hole Diameter
    0.5000 in
  • Number Of Bolts
    4
  • Weight
    9.60 lbs
  • Storage Dimension Height
    5.25 in
  • Storage Dimension Length
    2.5 in
  • Storage Dimension Width
    5.25 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950315492

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text