Motion
77125
Thickness & Feeler Gauge - Individual Gauge, 25 ft Blade Length, 1 Blades
MI ITEM #02865711
MFR #77125
List Price$361.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thickness & Feeler Gauge - Individual Gauge, 25 ft Blade Length, 1 Blades
MI ITEM #02865711
MFR #77125

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$361.81/each for your price

Overview

Mfr description
77125 1/2X25" .001 SS SHIM STOCK

Specifications

  • Individual Gauge Or Set
    Individual Gauge
  • Thickness
    0.001 in, 0.025 mm
  • Number Of Blades
    1
  • Blade Length
    25 ft
  • Imperial Or Metric
    Both
  • Blade Material
    Stainless Steel
  • Blade Width
    1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text