Motion
BHS05
Bearhug Locknut - .969-32 Thread Size, 1.5630 in OD, 1.2810 in Face Dia., 0.4690 in Width, Stainless Steel
MI ITEM #02865745
MFR #BHS05
Price$30.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearhug Locknut - .969-32 Thread Size, 1.5630 in OD, 1.2810 in Face Dia., 0.4690 in Width, Stainless Steel
MI ITEM #02865745
MFR #BHS05

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$30.07/each

Specifications

Dimensions

  • Axial Load
    8400 lbs
  • Face Diameter  
    1.2810 in
  • Outside Diameter  
    1.5630 in
  • Overall Width
    0.4690 in
  • Thread Size  
    .969-32

Details

  • Bearing Type
    Bearing Lock Nuts
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    BHS
  • Thread Direction
    Right Hand

Overview

Mfr description
BHS05

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought