Motion
CL-14112-FC

CARR LANE MFG CO
CL-14112-FC

Clamp Part or Accessory - Steel Material, For Use With Clamp, 1-5/8 (Length) in, 1/4-20 (Thread) in Size
MI ITEM #02865763
MFR #CL-14112-FC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CARR LANE MFG CO
CL-14112-FC

Clamp Part or Accessory - Steel Material, For Use With Clamp, 1-5/8 (Length) in, 1/4-20 (Thread) in Size
MI ITEM #02865763
MFR #CL-14112-FC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    1-5/8 (Length) in, 1/4-20 (Thread) in

Details

  • For Use With
    Clamp
  • Material
    Steel
  • Type
    Spindle

Overview

Mfr description
CL-14112-FC FLAT -CUSHION SPINDLE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought