Motion
DCM-2
Standard Grease Fitting - Straight Angle, 5/16-24 x 1/8 in Thread Size, Taper x NPT Thread Type
MI ITEM #02865903
MFR #DCM-2
List Price$35.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Grease Fitting - Straight Angle, 5/16-24 x 1/8 in Thread Size, Taper x NPT Thread Type
MI ITEM #02865903
MFR #DCM-2

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$35.68/each for your price

Overview

Mfr description
DCM-2 METER UNIT

Specifications

  • Type
    Standard Grease Fitting
  • Head Angle
    Straight
  • Fitting Thread Size
    5/16-24 x 1/8 in
  • Fitting Thread Type
    Taper x NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text