Motion
GB2002-5G120.00

FENNER DRIVES
GB2002-5G120.00

V-Belt Guide - B/5L Belt Section, 120 in Length, 1.1 in Width, 0.84 in Height
Mi Item #02865942
MFR #GB2002-5G120.00
Price$258.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FENNER DRIVES
GB2002-5G120.00

V-Belt Guide - B/5L Belt Section, 120 in Length, 1.1 in Width, 0.84 in Height
Mi Item #02865942
MFR #GB2002-5G120.00

Mfr description
GB2002-5G-120.00 GUIDE W/GAL.CHANN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$258.37/each

Specifications

Dimensions

  • Compatible V Belt Section Size
    B/5L
  • Overall Height
    0.84 in
  • Overall Length
    120 in
  • Overall Width
    1.1 in

Details

  • Guide Material
    UHMWPE
  • Guide Type
    V-Belt Guide
  • Includes
    Wear Strip
  • Manufacturer Catalog
  • UPC_NO
    662345007900
  • Wear Strip Material
    Galvanized Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)