Motion
G1SC-150-SS
One-Piece Clamping Collar G1SC-Series - G1SC Series, One Piece - Split, Stainless Steel - ASTM A582, Plain, 1.5000 in ID, 2.3750 in OD, 0.5625 in Wide
MI ITEM #02865948
MFR #G1SC-150-SS
Your Price$44.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One-Piece Clamping Collar G1SC-Series - G1SC Series, One Piece - Split, Stainless Steel - ASTM A582, Plain, 1.5000 in ID, 2.3750 in OD, 0.5625 in Wide
MI ITEM #02865948
MFR #G1SC-150-SS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$44.20/each(List $60.99)

Overview

Mfr description
G1SC-150-SS SHAFT COLLAR
  • Effective on hard and soft shafts
  • Design fully engages the shaft without marring
  • 360 degree clamping force
  • Easily installed where major disassembly would otherwise be required
  • T303 stainless steel is effective in corrosive environments

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    1.5000 in
  • Construction
    One Piece - Split
  • Outside Diameter
    2.3750 in
  • Width
    0.5625 in
  • Material
    Stainless Steel
  • Screw / Locking Style
    Clamp Screw
  • Finish
    Stainless Steel
  • Screw Size
    1/4-28 x 3/4
  • Weight
    0.3938 lbs
  • Harmonization Code
    8487.90.0080
  • Manufacturer Catalog Number
    G1SC-150-SS
  • Manufacturer Upc Number
    044861630457
  • UPC_NO
    044861630457
  • Finish Coating
    Plain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text