Motion
TL21L050-1108  DYNA-SYNC SPKT

DODGE
TL21L050-1108 DYNA-SYNC SPKT

113399 Bushing Bore Timing Belt Pulley - 0.3750 in Pitch, 21 Tooth, 2.87 in OD, 0.5000 in Belt Width
Mi Item #02866048
MFR #TL21L050-1108 DYNA-SYNC SPKT
Price$71.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TL21L050-1108 DYNA-SYNC SPKT

113399 Bushing Bore Timing Belt Pulley - 0.3750 in Pitch, 21 Tooth, 2.87 in OD, 0.5000 in Belt Width
Mi Item #02866048
MFR #TL21L050-1108 DYNA-SYNC SPKT

Mfr description
TL21L050 PULLEY 113399
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.75/each

Specifications

Dimensions

  • Belt Width  
    0.5000 in
  • Bushing Bore Range
    1/2 to 1-1/8 in
  • Face Width
    3/4 in
  • Flange Outside Diameter  
    2.8750 in
  • Hub Diameter
    2 in
  • Hub Projection
    0.13 in
  • Length Through Bore
    0.88 in
  • Outside Diameter
    2.87 in
  • Pitch  
    0.3750 in
  • Pitch Diameter  
    2.5070 in
  • Weight
    0.64 lbs

Details

  • Belt Type
    L
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    1108
  • Number Of Hubs
    2
  • Number Of Teeth  
    21
  • Pulley Construction
    Plain
  • UPC_NO
    782475635597
  • With Flanges
    With Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)