Motion
614-210-2

REXNORD INC
614-210-2

Flat Top Conveyor Chain Sprocket - 21 Teeth, 120 mm Bore Dia., Thermoplastic Elastomer Material
Mi Item #02866050
MFR #614-210-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
614-210-2

Flat Top Conveyor Chain Sprocket - 21 Teeth, 120 mm Bore Dia., Thermoplastic Elastomer Material
Mi Item #02866050
MFR #614-210-2

Mfr description
614-210-2 NS9608-21T 120MM SQ
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    120 mm
  • Length Through Bore
    63.5 mm
  • Outside Diameter
    258.6 mm
  • Pitch
    255.63 mm
  • Tooth Width
    13.5 mm
  • Weight
    3.22 lbs

Details

  • Hub Type
    Wide
  • Number Of Strands Across
    1
  • Number Of Teeth  
    21
  • Sprocket Material
    Thermoplastic Elastomer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)