Motion
S02007000
S02007000
Mi Item #02866065
MFR #S02007000
Price$24.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
S02007000
Mi Item #02866065
MFR #S02007000

Mfr description
SC2007000 10OZ EL2007 DUSTER
  • A pure synthetic multi-service, non-melting, waterproof grease fortified with PTFE
  • Designed specifically to lubricate, seal out water, and resist chemical attack under the most demanding conditions
  • Excellent film strength and extreme pressure qualities, forms a tough durable film of lubrication that prevents metal-to-metal contact
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$24.60/each

Specifications

Dimensions

  • Container Size
    10 oz

Details

  • Application
    Electronic & Data Equipment, Laboratory Equipment, Mechanical Assemblies, Optical Equipment, Photo Equipment & Film Negatives
  • Form
    Aerosol Spray
  • MSDS Sheets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)