Motion
53L321
EMPTY SPRAY BOTTLE SPATTER BLOCK
MI ITEM #02866086
MFR #53L321
Price$11.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EMPTY SPRAY BOTTLE SPATTER BLOCK
MI ITEM #02866086
MFR #53L321

Mfr description
53L321 500ML SPRAYER BOTTLE
  • Comes with trigger
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.79/each

Specifications

Dimensions

  • Height
    9 in

Details

  • Additional Details
    Refillable Trigger Sprayer
  • Bottle Configuration
    Spray Bottle
  • Capacity
    500ml / 16.9fl.oz.
  • Color
    Clear
  • Harmonization Code
    8424.20.0000
  • Manufacturer Upc Number
    662980033319
  • Material
    Plastic
  • Package Quantity
    1.000
  • UPC_NO
    662980033319

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)