Motion
49432880

DICHTOMATIK
49432880

V-ring - 6.693 in Shaft Diameter, 6.0236 in Shaft Range, 7.52 in OD, NBR (Buna) Material
MI ITEM #02866095
MFR #49432880
Price$16.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
49432880

V-ring - 6.693 in Shaft Diameter, 6.0236 in Shaft Range, 7.52 in OD, NBR (Buna) Material
MI ITEM #02866095
MFR #49432880

Mfr description
49432880 6.693 NOMINAL SHAFT DIA NBR
  • The VA style V-Ring is designed to operate in most standard industry applications
  • The V-ring mounts directly onto the shaft and rotates with the shaft
  • The centrifugal forces that are created with the V-ring will deflect contaminants away from the sealing point in the application
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.74/each

Specifications

Dimensions

  • Bore Or Outside Diameter
    7.52 in
  • Overall Width
    14.50 mm
  • Shaft Diameter
    6.693 in
  • Shaft Or Inside Diameter Range
    6.0236 in
  • Weight
    44 g

Details

  • Continuous Temperature Range
    -40F to 212F
  • Design Type
    VA
  • Lip Material
    NBR (Buna)
  • Synonym
    Slinger
  • Typical Application
    Rotary equipment, power transmission, gearboxes, pumps, motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)