Motion
209714
V2100 John Deere Yellow
MI ITEM #02866111
MFR #209714
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V2100 John Deere Yellow
MI ITEM #02866111
MFR #209714

Mfr description
209714 JOHN DEERE YELLOW FARM EQ AEROSOL
  • Tough, durable finishes in popular original equipment manufacturer colors
  • Maximum corrosion protection and excellent gloss and color retention
  • Can be used on surfaces that reach temperatures up to 200°F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    15 oz
  • Coverage Range
    14 ft²
  • Size
    15 OZ. SPRAY

Details

  • Color
    John Deere Yellow
  • Color Family
    Yellow
  • Dry Time
    1 to 2 hrs
  • Exposure
    Exterior
  • Finish
    GLOSS
  • Max Application Temperature
    +38 °C
  • Min Application Temperature
    +10 °C
  • Nozzle Type
    360 Degree Adjustable
  • Resin Type
    Enamel
  • UPC_NO
    020066124939
  • Volatile Organic Compound Content
    80 (Metallic) %, 65 (Finish) %

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)