Motion
61463610462

NORTON ABRASIVES
61463610462

Dressing Stick -
Mi Item #02866152
MFR #61463610462
Price$23.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463610462

Dressing Stick -
Mi Item #02866152
MFR #61463610462

Mfr description
61463610462 1 X 1 X 6 37C24-SVK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.93/each

Specifications

Dimensions

  • Height
    1 in
  • Length
    6 in
  • Width
    1 in

Details

  • Bond Type
    Vitrified
  • Face Shape
    Square
  • Grade
    Coarse
  • Grit Number
    24
  • Material
    Silicon Carbide
  • Package Quantity
    5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)