Motion
CP95SDB40-25
CP95 Tie Rod Air Cylinder - 40 mm Bore, 25 mm Stroke, 16 mm Rod, M12x1.25 Male Thread, Single Rod, Basic, MX0 Mount, Cushion Both Ends, 1/4 BSPP Ports
Mi Item #02866247
MFR #CP95SDB40-25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CP95 Tie Rod Air Cylinder - 40 mm Bore, 25 mm Stroke, 16 mm Rod, M12x1.25 Male Thread, Single Rod, Basic, MX0 Mount, Cushion Both Ends, 1/4 BSPP Ports
Mi Item #02866247
MFR #CP95SDB40-25

Mfr description
CP95SDB40-25 CYLINDER
  • Combines lightweight profile barrel design with enclosedtie rodsfor extra strength
  • Unique sealsystemensuresefficient proformance and long life
  • Fully adjustable cushioning atend of stroke
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Overall Height
    52 mm
  • Overall Length
    188 mm
  • Overall Width
    52 mm
  • Port Size
    1/4 BSPP
  • Pull Force At 100 Psi
    739 N
  • Push Force At 100 Psi
    880 N
  • Rod - Thread Size
    M12x1.25 Male Thread
  • Rod Size
    16 mm
  • Stroke
    25 mm

Details

  • Alignment Coupler Floating Joint
    JA40-12-125
  • Angled Pivot Bracket Ball Joint
    ES5040
  • Angled Pivot Bracket Plain
    E5040
  • Clevis Mount Detachable Mp2
    D5040, DS5040 (For ES Accessory)
  • Cushion Type
    Cushion Both Ends
  • Cylinder Type
    Metric
  • Eye Mount - MP4 (Plain)
    C5040
  • Eye Mount Mp6 Ball Joint
    CS5040
  • Flange Mount - MF1/MF2
    F5040
  • Foot Mounts - MS1
    L5040
  • Locking Position
    Without Locks
  • Lube Style
    Non-Lube
  • Manufacturer Catalog
  • Maximum Operating Pressure
    145 psi
  • Minimum Operating Pressure
    7 psi
  • Mounting Type
    Basic, MX0
  • Operating Pressure Range
    7 to 145 psi
  • Operating Temperature Range
    14 to 140 °F
  • Options Included
    Magnetic Piston, Switch Ready
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPP
  • Product Type
    Tie Rod Air Cylinders
  • Proof Pressure
    218 psi
  • Rod Clevis
    GKM12-24 Steel
  • Rod Gender
    Male
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Seal Kit
    CS95-40
  • Series
    CP95
  • Sperical Rod Eye
    KJ12D Female Thread
  • Standards Met
    CETOP, DIN ISO 4393, ISO 6431, VDMA 24 562 (Part 1 and 2)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)