Motion
4211626
Commercial Pressure Gauge - 111.12 Series, 30 psi, 2 in Face Diameter, Center Back Mount U-Clamp, None - Dry Case Filled
MI ITEM #02866301
MFR #4211626
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Commercial Pressure Gauge - 111.12 Series, 30 psi, 2 in Face Diameter, Center Back Mount U-Clamp, None - Dry Case Filled
MI ITEM #02866301
MFR #4211626

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
111.12 2 30PSI 1/8 B UC
  • General Uses are hydraulic and pneumatic systems, pumps, compressors, water systems, and regulators.
  • Suitable for fluid medium which does not clog connection port or corrode copper alloy.

Specifications

  • Gauge Type
    Pressure Gauge
  • Pressure Connection
    Copper Alloy
  • Gauge Pressure Range
    30 psi
  • Ambient Temperature Range
    -40°F to +140 °F
  • Max Operating Temperature
    +140 °F
  • Face Diameter
    2 in
  • Lens Material
    Crystal-clear plastic, snap-fit
  • Case Filling
    None - Dry Case
  • Case Material
    Black Plastic
  • Thread Connection
    1/8 NPT
  • Dial Color
    White plastic, with black or black and red lettering
  • Pointer Material
    Black ABS Plastic
  • Wetted Materials
    Copper Alloy (Brass)
  • Movement
    Copper alloy
  • Bourdon Tube
    Copper Alloy / C-type
  • Design Features
    Standard Design
  • Manufacturer Product Page
  • Series
    111.12
  • Mounting Type
    Center Back Mount U-Clamp

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text