Motion
HT8OF8
HT-Series Hydraulic Plug - Steel Body Material, 1 in ORB, 1-5/16 – 12 SAE Female Thread, 5000 psi psi, 1 in Body Size, Buna-N Seal
MI ITEM #02866336
MFR #HT8OF8
Your Price$128.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HT-Series Hydraulic Plug - Steel Body Material, 1 in ORB, 1-5/16 – 12 SAE Female Thread, 5000 psi psi, 1 in Body Size, Buna-N Seal
MI ITEM #02866336
MFR #HT8OF8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$128.44/each(List $148.24)

Overview

Mfr description
HT8OF8

Specifications

  • Application
    Hydraulic
  • Coupling Component
    Plug
  • Hose Connection Type
    Female ORB
  • Thread Hose I.D. Tube O.D.
    1 in
  • Actual Thread Size
    1-5/16 – 12 SAE
  • Working Pressure Range
    4001 to 5000 psi
  • Working Pressure
    5000 psi
  • Body Material
    Steel
  • Seal Material
    Buna-N
  • Description Keyword
    1 in ORB, 1-5/16 – 12 SAE Female Thread
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • Body Size
    1 in
  • Hex
    1.75 in
  • Length
    3.50 in
  • Burst Pressure
    20000 psi
  • Standard Interchange
    ISO 16028
  • Weight
    1.360 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text