Motion
J5249HS
Ratchet - Pear Head Shape, Fixed Head, Standard Release Type, Polished Finish/Coating, Small Head Drive Style, 3/8 in Drive Size, 7 in Overall Length
MI ITEM #02866644
MFR #J5249HS
Price$89.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ratchet - Pear Head Shape, Fixed Head, Standard Release Type, Polished Finish/Coating, Small Head Drive Style, 3/8 in Drive Size, 7 in Overall Length
MI ITEM #02866644
MFR #J5249HS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$89.00/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    7 in

Details

  • Drive Style
    Small Head
  • Finish Coating
    Polished
  • Flexible Head
    Fixed Head
  • Grip Style
    Knurled Grip
  • Head Shape
    Pear
  • Release Type
    Standard
  • Reversing Style
    Standard Reverse
  • UPC_NO
    662679310011

Overview

Mfr description
J5249HS 3/8DR AEROSPACE RATCHET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought