Motion
C3504-42
Link-Belt® Troughing Impact Idler - CEMA C Rating, 5 in Roll Diameter, 42 in Belt Width, 20 ° Angle
MI ITEM #02866761
MFR #C3504-42
Your Price$2,050.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® Troughing Impact Idler - CEMA C Rating, 5 in Roll Diameter, 42 in Belt Width, 20 ° Angle
MI ITEM #02866761
MFR #C3504-42

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,050.49/each(List $2,460.59)

Overview

Mfr description
C3504-42 TROUGHED IDLER

Specifications

  • CEMA Rating
    CEMA C
  • Idler Type
    Trougher Impact
  • Roll Diameter
  • Belt Width
  • Angle
    20 °
  • Type Of Bearing
    Tapered Roller Bearing
  • Overall Dimensions
    53 x 9 x 14.12 in
  • Mounting Dimension
    51 in
  • Paint System
    Powder Coating
  • Lubrication
    Regreseable
  • Seal
    Triple Lip Contact Seal, Labyrinth Seal
  • Weight
    94 lbs
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought