Motion
FM1508
12 ft. Fiberglass 300 lb. Capacity Twin Stepladder IA
Mi Item #02866803
MFR #FM1508
Price$476.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12 ft. Fiberglass 300 lb. Capacity Twin Stepladder IA
Mi Item #02866803
MFR #FM1508

Mfr description
FM1508 300# TWIN FRONT LADDER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$476.73/each

Specifications

Dimensions

  • Base Spread
    67-1/8 in
  • Bottom Width
    25-3/4 in
  • Ladder Size
    8 ft.
  • Weight
    33.00 lbs

Details

  • Ladder Material
    Fiberglass
  • Ladder Type
    Twin Stepladder
  • Load Capacity
    300 lb.
  • Material
    Fiberglass
  • Number of Steps
    8
  • Series
    FM1500
  • Weight Capacity
    300 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)