Motion
NL13
NL Series Bearing Lock Nut - 2.548-18 in Thread Size, 3.38 in OD, 3.063 in Face Dia., 0.573 in Width
Mi Item #02866825
MFR #NL13
Price$54.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NL Series Bearing Lock Nut - 2.548-18 in Thread Size, 3.38 in OD, 3.063 in Face Dia., 0.573 in Width
Mi Item #02866825
MFR #NL13

Mfr description
NL 13 LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.61/each

Specifications

Dimensions

  • Face Diameter  
    3.0630 in
  • Outside Diameter  
    3.3800 in
  • Overall Width
    0.5730 in
  • Thread Size  
    2.548-18 in
  • Weight
    0.55 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Manufacturer Product Page
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    NL
  • Thread Direction
    Left Hand
  • UPC_NO
    737533012452
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)