Motion
SAFD520
SAFD520
Mi Item #02866880
MFR #SAFD520
Price$2,108.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SAFD520
Mi Item #02866880
MFR #SAFD520

Mfr description
SAFD520 SAF PILLOW BLOCK - DUCTILE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,108.60/each

Specifications

Dimensions

  • Overall Length  
    387.35 mm
  • Overall Width  
    304.8 mm

Details

  • Country of Origin
    TW
  • Harmonization Code
    8483308020
  • Housing Material
    Ductile Iron
  • Manufacturer Upc Number
    029176686146
  • Measurement Standard
    Metric
  • Product Type
    Pillow Block Housings
  • UPC_NO
    029176686146
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)