Motion
858056492
BladeRunner® 858056492 V-Belt - 5L Section, 0.6900 in Top Width, 109.630 in Overall Length, FHP Medium Horse-Power V-Belt
MI ITEM #02866948
MFR #858056492
List Price$115.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BladeRunner® 858056492 V-Belt - 5L Section, 0.6900 in Top Width, 109.630 in Overall Length, FHP Medium Horse-Power V-Belt
MI ITEM #02866948
MFR #858056492

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$115.85/each for your price

Overview

Mfr description
6492BR BLADERUNNER
  • Aramid cord construction is utilized in many cases, providing longer service life during frequent and service shock loads
  • Built to withstand the rigorous start and stop operation of lawn and garden equipment
  • Meets or exceeds the performance of each specific application
  • Exact OEM fit and construction means more value and longer life
  • Reduces costly downtime and labor associated with replacing a belt
  • Smooth operation during frequent and severe shock loads
  • Superior performance over fractional horsepower belts on recommended applications

Specifications

  • Equipment Type
    Lawn & Garden Equipment, Outdoor Power Equipment
  • Belt Type
    V-Belt
  • Top Width
    0.6900 in
  • Outside Length
    109.630 in
  • Number Of Strands
    1
  • Series
    Blade Runner
  • Section Size
    5L
  • Belt Category
    FHP Medium Horse-Power V-Belt
  • Belt Thickness
    0.42 in
  • Effective Length
    109.04 in
  • Outside Circumference
    109.10 in
  • Construction
    Wrapped
  • Material
    Aramid
  • Angle
    39 °
  • Reinforcing Cord Material
    Aramid
  • Weight
    1.21 lbs
  • Manufacturer Catalog Number
    8580-56492
  • Manufacturer Catalog
  • Product Brochure
  • Additional Details
    Gates BladeRunner belts are engineered to exactly match the composition, construction and fit of the original belts on the most common lawn and garden equipment. With appealing prices, superior durability, and a wide range of SKUs, you'll find OEM-quality lawn & garden belts for top brand names, including MTD, Murray, AYP, Bobcat, Homelite, Simplicity, Snapper, Toro and Exmark.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text