Motion
DFZBH/HC30QB3BM1.X

HYDAC CORP
DFZBH/HC30QB3BM1.X

High Pressure Hydraulic Filter - DFZ Series, 30.0000 Size, 3 micron, 6 gpm, Betamicron® (High Collapse), 4568 psi, 315 bar Max, Pop-up Indicator - (Manual Reset), Fiberglass Element Material
Mi Item #02866957
MFR #DFZBH/HC30QB3BM1.X
Price$1,436.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
DFZBH/HC30QB3BM1.X

High Pressure Hydraulic Filter - DFZ Series, 30.0000 Size, 3 micron, 6 gpm, Betamicron® (High Collapse), 4568 psi, 315 bar Max, Pop-up Indicator - (Manual Reset), Fiberglass Element Material
Mi Item #02866957
MFR #DFZBH/HC30QB3BM1.X

Mfr description
DFZBH/HC30QB3BM1.0
  • A visual (pop-up), electrical, electrical/visual (lamp) differential type clogging indicator can be installed
  • The DFZ filter can be ordered with the bowl on the left or the right side for easy element changeout
  • The DFZ filter is available in two mounting patterns to fit different hydraulic manifolds * Includes fifth port for optional tank connection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,436.63/each

Specifications

Dimensions

  • Overall Length
    226 mm
  • Port 1 Size/Type
    D03 Pattern - 4 port / A 6 DIN
  • Size
    30.0000
  • Weight
    5.30 lbs

Details

  • Additional Details
    Cartridge valve sandwich mount, Bowl on right side.
  • Bowl Location
    Right Side
  • Bowl Material
    Steel
  • Bowl Style
    One Piece Bowl
  • Burst Pressure
    18270 psi
  • Collapse Rating
    3045 psid
  • Element Material
    Fiberglass
  • Fatigue Pressure
    4568 psi @ 250,000 cycles
  • Filter Rating
    3 micron
  • Filter Type
    High Pressure Modular Stacking
  • Fluid Comp
    Petroleum Oil, Synthetic Fluids
  • Head Material
    Steel
  • Indicator Trip Pressure
    116 psid
  • Indicator Type
    Pop-up Indicator - (Manual Reset)
  • Manufacturer Catalog
  • Max Operating Temperature
    212 °F
  • Maximum Flow Rate
    6 gpm
  • Maximum Operating Pressure
    315 bar, 4568 psi
  • Media Type
    Betamicron® (High Collapse)
  • Min Operating Temperature
    14 °F
  • Mounting Configuration
    Manifold Mount
  • Mounting Hole Type
    4 Mounting Holes
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    DFZ
  • Standards Met
    ANSI, ISO, NFPA T2.6.1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)