Motion
VQ7-8-FG-S-3ZRSC

SMC CORP OF AMERICA
VQ7-8-FG-S-3ZRSC

Iso Standard Solenoid Valve - 4-Way, Piloted Solenoid, 24 V dc, Single Solenoid, Pre-Wired
Mi Item #02867038
MFR #VQ7-8-FG-S-3ZRSC
Price$119.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQ7-8-FG-S-3ZRSC

Iso Standard Solenoid Valve - 4-Way, Piloted Solenoid, 24 V dc, Single Solenoid, Pre-Wired
Mi Item #02867038
MFR #VQ7-8-FG-S-3ZRSC

Mfr description
VQ7-8-FG-S-3ZRSC VALVE
  • Size 2, ISO standard solenoid valve
  • Fluid: air/inert gas
  • Operating pressure: 0.15 to 1.0MPa
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$119.40/each

Specifications

Dimensions

  • Overall Height
    108.5 mm
  • Overall Length
    154 mm
  • Overall Width
    75 mm

Details

  • Actuation
    Piloted Solenoid
  • Assembly Type
    Valve Body Only
  • Country of Origin
    JP
  • Electrical Entry
    Pre-wired Connector
  • Flow Coefficient Cv Flow Factor Kv
    3 (P to A/B) Cv, 3.3 (A/B to EA/EB) Cv
  • Flow Direction
    4-Way
  • Flow Rate
    3 Cv
  • For Use With Series
    VQ7
  • Manual Operation Type
    Push Type (Tool Required)
  • Manual Override Type
    Push Button
  • Maximum Operating Pressure
    101 psi
  • Maximum Temperature
    50 °C, 50 °F
  • Maximum Working Pressure
    101.526 psi
  • Mounting
    ISO 5599
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air, Inert Gas
  • Operating Pressure Range
    0.15 to 0.7 MPa, 21.8 to 101.5 psi
  • Operating Temperature Range
    23 to 140 °F
  • Response Time
    45 ms
  • Seal Material
    Rubber
  • Series
    VQ7
  • Set Pressure Range
    21.8 to 101.5 psi
  • Solenoid Allowable Voltage Fluct
    -10 to +10 %
  • Solenoid Coil Insulation
    Class B
  • Solenoid Electrical Entry
    Pre-Wired
  • Solenoid Power Consumption
    1 W
  • Solenoid Supply Current
    42 mA
  • Solenoid Supply Voltage
    24 V dc
  • Sonic Conductance (C)
    12 (P to A/B) dm³/(s.bar), 13 (A/B to EA/EB) dm³/(s.bar)
  • Standards Met
    JIS B 8375-1981, JIS
  • Surge Suppressor
    Yes
  • Unit Specification
    Single
  • Valve Series
    VQ7
  • Voltage Suppressor
    Surge Voltage Suppressor
  • Wire Type
    Pre-wired Connector
  • Wiring Type
    Pre-wired Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)