Motion
R433029493

AVENTICS
R433029493

NFPA Low Pressure Hydraulic Cylinder - 1500 psi, 1.500 in Bore, MP2 Mount, 0.625 in Rod, 1/2-20 M Thread
MI ITEM #02867178
MFR #R433029493
List Price$684.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R433029493

NFPA Low Pressure Hydraulic Cylinder - 1500 psi, 1.500 in Bore, MP2 Mount, 0.625 in Rod, 1/2-20 M Thread
MI ITEM #02867178
MFR #R433029493

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$684.63/each for your price

Overview

Mfr description
R433029493 1 1/2 MP2-PH 5/8 R 1/2-20 M

Specifications

  • Cylinder Operating Pressure
    1500 psi
  • Bore Size
    1.500 in
  • Rod Diameter
    0.625 in
  • Rod - Thread Size
    1/2-20 M
  • Cushion Type
    None
  • Style
    Low Pressure Hydraulic
  • Mounting Type
    MP2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text