Motion
100 A-1 Roller Link

TSUBAKI (UST)
100 A-1 Roller Link

Roller Link - 100 / 1-1/4 in Chain & Pitch, Carbon Steel Material, Plain Finish
Mi Item #02867297
MFR #100 A-1 Roller Link
Price$42.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
100 A-1 Roller Link

Roller Link - 100 / 1-1/4 in Chain & Pitch, Carbon Steel Material, Plain Finish
Mi Item #02867297
MFR #100 A-1 Roller Link

Mfr description
100 A-1 ROLLER LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.12/each

Specifications

Dimensions

  • Chain Size & Pitch
    100 / 1-1/4 in
  • Hole Diameter
    0.342 in
  • Inside Width
    0.750 in
  • Link Plate Height
    1.1850 in, 30.10 mm
  • Link Plate Thickness
    0.1560 in, 3.96 mm
  • Pin Center To Attachment End
    1.2520 in
  • Pin Diameter
    0.3750 in, 9.52 mm
  • Pin Length
    1.6780 in, 42.61 mm
  • Pitch
    1-1/4 in
  • Roller Center To Attachment End
    1.2520 in
  • Roller Center To Hole Center
    1.2500 in
  • Roller Diameter
    0.750 in
  • Roller Width
    0.750 in
  • Weight
    0.36 lb
  • Weight per Foot
    2.68 lbs, 3.988 kg/m

Details

  • Application
    Conveying
  • Attachment Link Number
    A-1
  • Attachment Link Type
    Bent - One Side
  • Chain Number
    100
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Attachment Chain
  • Component Style
    Roller Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Plain
  • Link Type
    Roller
  • Manufacturer Catalog Number
    100 A-1 Roller Link
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated Carbon Steel
  • Number Of Holes
    1
  • Number Of Links
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Heat Resistant
  • Series
    A-1
  • Standards Met
    ASME B29
  • Type
    Roller Link
  • UPC_NO
    097039194299
  • Working Load Capacity
    3840 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)