Motion
11MI-05-17

SKF
11MI-05-17

Ball Transfer - 11MI Series, 4.8 mm Ball Dia., Aluminium Outer Ring Ball Material, Aluminum Housing Material, 22 lbs Load Capacity
MI ITEM #02867422
MFR #11MI-05-17
Price$106.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
11MI-05-17

Ball Transfer - 11MI Series, 4.8 mm Ball Dia., Aluminium Outer Ring Ball Material, Aluminum Housing Material, 22 lbs Load Capacity
MI ITEM #02867422
MFR #11MI-05-17

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$106.41/each

Specifications

Dimensions

  • Ball Diameter
    4.8 mm
  • Overall Height
    8.5 mm
  • Overall Width
    8 mm
  • Stud Length
    2.5 mm
  • Thread Size
    M2
  • Weight
    0.01 lbs

Details

  • Application
    Measuring Equipment, Lightweight Coilhander, Guides for small Linear Motion, Transfer of material in clean rooms.
  • Ball Material
    Stainless Steel
  • Housing Material
    Aluminum
  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316578059696
  • Maximum Load Capacity
    22 lbs
  • Mounting
    Stud Mount
  • Series
    11MI

Overview

Mfr description
11MI-05-17 BALL TRANSFER
  • Aluminium Outer RingHeight Adjustable Threaded StuddM2 Thread

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought