Motion
L150 OCT HYTREL 1 1/4

LOVEJOY INC
L150 OCT HYTREL 1 1/4

68514438098 Jaw Coupling Spider & Element - Thermoplastic Elastomer (Hytrel), Spider - Open Center, Straight Jaw
MI ITEM #02867468
MFR #L150 OCT HYTREL 1 1/4
Price$168.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L150 OCT HYTREL 1 1/4

68514438098 Jaw Coupling Spider & Element - Thermoplastic Elastomer (Hytrel), Spider - Open Center, Straight Jaw
MI ITEM #02867468
MFR #L150 OCT HYTREL 1 1/4

Mfr description
L150 OPEN CENTER HYTREL SOX SPIDER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$168.63/each

Specifications

Dimensions

  • Coupling Size Code
    L150
  • Outside Diameter
    3.750 in
  • Weight
    0.22 lbs

Details

  • Element Material
    Thermoplastic Elastomer (Hytrel)
  • Element Type
    Spider - Open Center
  • Installation Instructions
  • Instructional Video
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    68514438098
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144380982
  • Max Rpm
    5000 rpm
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    L
  • Torque Capacity
    3708 in
  • UPC_NO
    685144380982

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)