Motion
202G35122200000

THK AMERICA INC
202G35122200000

Global Standard Interchangeable Linear Caged Ball Carriage for Profile Rail – Series SSR-XW, Non-flanged Block Mounted from the Top, 34mm Rail, 70mm Wide x 110.9 mm Long, Static Capacity 71.6 kN, Light Preload
MI ITEM #02867520
MFR #202G35122200000
List Price$214.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
202G35122200000

Global Standard Interchangeable Linear Caged Ball Carriage for Profile Rail – Series SSR-XW, Non-flanged Block Mounted from the Top, 34mm Rail, 70mm Wide x 110.9 mm Long, Static Capacity 71.6 kN, Light Preload
MI ITEM #02867520
MFR #202G35122200000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$214.63/each for your price

Overview

Mfr description
SSR35XW1SSC1
  • Global standard size (Caged designed)
  • GK series: individual blocks are stocked for easy & fast interchangeability
  • Thin, compact design, large radial load capacity
  • Superb in planar running accuracy
  • Available in both flanged (SSR-XTB series) and non-flanged (SSR-XW and SSR-XV series) designs
  • Available in stainless steel
  • Caged technology provides the following benefits. o Long service life and long-term maintenance-free operation o Low dust generation and quiet operating noise o High speed operation o Higher Dynamic load ratings over comparable full complement linear guides which means longer life for a given envelope

Specifications

  • Mount Hole Screw Size
    M8 X 12
  • Series
    SSR-XW
  • Block Type
    Standard Block
  • Nominal Rail Size
    34 mm
  • Static Load Capacity
    71.6 kN
  • Dynamic Load Capacity
    64.6 kN
  • Overall Length
    110.9 mm
  • Overall Width
    70 mm
  • Seal Type
    SS (end seal + side seal + inner seal)
  • Accuracy Class
    Normal Grade
  • Preload
    Light Preload
  • Bearing Material
    Carbon Steel
  • Weight
    1.1 kg
  • Load Capacity
    71.6 kN
  • Measurement Standard
    Metric
  • Manufacturer Upc Number
    202G35122200000
  • UPC_NO
    202G35122200000
  • Lubrication
    THK AFB-LF Grease
  • Prop 65 Statement
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text