Motion
WHT6938-24

REXNORD INC
WHT6938-24

MCC® Flat Top Conveyor Chain Component - Straight Running, 24.000 in Width, 0.7500 in Pitch
Mi Item #02867544
MFR #WHT6938-24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
WHT6938-24

MCC® Flat Top Conveyor Chain Component - Straight Running, 24.000 in Width, 0.7500 in Pitch
Mi Item #02867544
MFR #WHT6938-24

Mfr description
WHT6938-24 WHT6938-24
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Or Flight Width  
    24.000 in
  • Chain Pitch  
    0.7500 in
  • Minimum Backflex Radius
    1 in
  • Weight
    0.09 lbs
  • Weight per Foot
    3/4 lb

Details

  • Chain Type
    MatTop Chain
  • Component Style
    Straight Running
  • Flight Color
    White
  • Operating Temperature Range
    +40 to +212 (Wet) °F, +40 to +220 (Dry) °F
  • Pin Material
    Polypropylene
  • Standards Met
    FDA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)