Motion
BMNT11531524 3 15/16 TAKEUP ASY RLR BRG

REXNORD INC
BMNT11531524 3 15/16 TAKEUP ASY RLR BRG

Roller Bearing Take-up Assembly - Spherical Roller, 3-15/16 in Bore, Cast Iron, Non-Expansion Bearing (Fixed)
Mi Item #02867592
MFR #BMNT11531524 3 15/16 TAKEUP ASY RLR BRG
Price$38,859.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
BMNT11531524 3 15/16 TAKEUP ASY RLR BRG

Roller Bearing Take-up Assembly - Spherical Roller, 3-15/16 in Bore, Cast Iron, Non-Expansion Bearing (Fixed)
Mi Item #02867592
MFR #BMNT11531524 3 15/16 TAKEUP ASY RLR BRG

Mfr description
BMNT11531524 TU ASY,PROT SCRW W/HD BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38,859.98/each

Specifications

Dimensions

  • Between Frame Width
    127 mm, 5.0000 in
  • Bore Diameter
    3-15/16 in
  • Bore Length
    6.2500 in, 158.75 mm
  • Housing Dimensions
    6.3800 in, 162.05 mm
  • Housing Width
    6.3800 in, 162.05 mm
  • Inner Ring Width
    6.2500 in, 158.75 mm
  • Insert Outer Diameter
    3.9375 in, 100.01 mm
  • Length Through Bore
    6.2500 in, 158.75 mm
  • Outside Diameter
    3.9375 in, 100.01 mm
  • Overall Height
    14.5000 in, 368.30 mm
  • Overall Length
    50.5000 in, 1282.70 mm
  • Overall Width
    8.3100 in, 211.06 mm
  • Shaft Diameter
    3.9370 in, 100 mm
  • Size Code
    11
  • Slot Spacing
    2.5000 in, 63.50 mm
  • Slot Width
    5.0000 in, 127 mm
  • Take Up Frame Size
    ZNT1124
  • Tap Thread Size
    1-1/4-7 UNC
  • Weight
    280 lbs, 127.006 kg

Details

  • Bearing Series
    ZNT5000
  • Bore Type
    Cylindrical
  • Cage Material
    Engineered Polymer
  • Compatible Frame Number
    ZNT1124
  • Country of Origin
    Mexico
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    582584 N, 130970 lbf
  • End Cap Style
    Open
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Grease Type
    Lithium Complex NLGI 2 Grease
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Lubrication
    Relubricatable
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    BMNT11531524
  • Material
    Cast Iron
  • Max Operating Temperature
    107 °C, 225 °F
  • Max Rpm
    1200 rpm
  • Maximum Speed
    1200 rpm
  • Maximum Temperature
    107 °C, 225 °F
  • Mounting Type
    Take-Up
  • Operating Temperature Range
    107 °C, 225 °F
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    582584.57 N, 130970 lbf
  • Radial Static Load Capacity
    609404.44 N, 137000 lbf
  • Relubricatable
    True
  • Replacement Bearing
    5315U
  • Retainer Type
    Engineered Polymer
  • Seal Material
    Buna-N
  • Seal Type
    Heavy Contact Seal
  • Sealing Type
    Heavy Contact Seal
  • Self Aligning
    True
  • Shaft Attachment
    Double Set Collar
  • Static Load Capacity
    137000 lbf
  • Type Of Bearing
    Spherical Roller
  • Vibration Frequency Roller Spin
    3.288 cpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)