Motion
LBL100
Safety or Facility Sign or Label - Message: Tamper proof Seal, 6 in High, 2 in Wide, Vinyl Backing Material
Mi Item #02867633
MFR #LBL100
Price$63.71/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety or Facility Sign or Label - Message: Tamper proof Seal, 6 in High, 2 in Wide, Vinyl Backing Material
Mi Item #02867633
MFR #LBL100

Mfr description
LBL100 6"X2" TAMPERPROFF LABELS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.71/pk

Specifications

Dimensions

  • Height
    6 in
  • Overall Length
    6 in
  • Width
    2 in

Details

  • Backing Material
    Vinyl
  • Color
    Black on Yellow
  • Language
    English
  • Material
    Vinyl
  • Message
    Tamper proof Seal
  • Message Or Symbol
    Message Only
  • Mounting
    Adhesive Backed
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Neither
  • Shape
    Rectangle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)