Motion
VTR-2.50-SS-R

PCI
VTR-2.50-SS-R

V-Grooved Track Roller - 1.2500 in Roller Width
MI ITEM #02867693
MFR #VTR-2.50-SS-R
Your Price$422.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
VTR-2.50-SS-R

V-Grooved Track Roller - 1.2500 in Roller Width
MI ITEM #02867693
MFR #VTR-2.50-SS-R

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$422.48/each(List $506.98)

Overview

Mfr description
VTR2.50 SS R (V GROOVETRACK ROLLER
  • V-Grooved Track Rollers provide dual direction location and are used with “V” tracks which reduce buildup on the rolling surface
  • Like most locational units, V-Grooved rollers are used in tandem with plain rollers to prevent overload from misalignment

Specifications

  • Roller Width
  • Roller Material
    Stainless Steel
  • Stud Material
    Stainless Steel
  • Thread Size
  • Thread Length
    0.8750 in
  • Seal Type
    Fluorocarbon Lip
  • Radial Dynamic Load Capacity
    2090 lbf
  • Radial Static Load Capacity
    1350 lbf
  • Lubrication Type
    Regreasable
  • Max Rpm
    15000 rpm
  • Series
    VTR-SS-R
  • UPC_NO
    841946108548
  • Weight
    1.31 lbs
  • Outside Diameter
    2.5000 in
  • Number Of Rows
    Double
  • Product Type
    V-Groove Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text