Motion
HP1765 ZG-55MM

REXNORD INC
HP1765 ZG-55MM

Table Top Chain - Side Flexing, 55 mm Flight Width, 50 mm Chain Pitch, Brown Color
Mi Item #02867848
MFR #HP1765 ZG-55MM
Price$46.07/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
HP1765 ZG-55MM

Table Top Chain - Side Flexing, 55 mm Flight Width, 50 mm Chain Pitch, Brown Color
Mi Item #02867848
MFR #HP1765 ZG-55MM

Mfr description
L1765604062 HP1765 ZEROGAP SS PINS
  • HP1765 ZeroGap TableTop Chain With Stainless Steel Pins Molded In Brown High Performance Material
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$46.07/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    2.165 in
  • Chain Pitch  
    50 mm
  • Flight Thickness
    0.22 in
  • Guide Clearance Straight
    2.28 in
  • Minimum Backflex Radius
    2-1/2 in
  • Pin Diameter
    0.32 in
  • Weight
    0.16 lbs
  • Weight per Foot
    0.98 lb

Details

  • Base Chain Material
    HP
  • Chain Type
    TableTop Chains
  • Component Style
    Side Flexing
  • Flight Color
    Brown
  • Flight Material
    HP
  • Manufacturer Upc Number
    782934904783
  • Operating Temperature Range
    -40 to +150 (Wet) °F, -40 to +180 (Dry) °F
  • Pin Material
    Stainless Steel
  • UPC_NO
    793699198584
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)