Motion
108424.00
DC Permanent Magnet Electric Motor - Permanent Magnet - Washdown, Brushed, 1/3 hp hp, 90 V, 1800 rpm rpm, TENV, ZS56C Frame
Mi Item #02868122
MFR #108424.00
Price$1,191.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Permanent Magnet Electric Motor - Permanent Magnet - Washdown, Brushed, 1/3 hp hp, 90 V, 1800 rpm rpm, TENV, ZS56C Frame
Mi Item #02868122
MFR #108424.00

Mfr description
108424.00,1/3HP,S56C,1800RPM,90V,TENV,
  • Pressure encapsulation technology - winding end coils totally encapsulated
  • 303 Stainless shaft
  • Double sealed bearings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,191.89/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    56C
  • NEMA / IEC Frame Size
    ZS56C
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    11.69 in
  • Service Factor
    1
  • Shaft Diameter
    0.6250 in
  • Weight
    29.00 lbs

Details

  • Armature Full Load Current
    3.5 A
  • Base RPM
    1800 rpm
  • DC Armature Voltage
    90 V
  • Drive End Bearing
    6203
  • Efficiency Rating
    74.9
  • Enclosure Type
    TENV
  • Flange Mounting Type
    Rigid C
  • Frame Type
    S56C
  • Full Load Torque
    12 in
  • Insulation Class
    F
  • Manufacturer Product Page
  • Max Ambient Temperature
    40 °C
  • Maximum Speed
    1750 rpm
  • Motor Family
    Permanent Magnet - Washdown
  • Motor Horsepower
    1/3 hp
  • Motor Type
    Brushed
  • Mounting Type
    C-Face Flange / Rigid Base
  • Operating Temperature Range
    40 °C
  • Opposite Drive End Bearing
    6203
  • Overload Protector
    No Protection
  • Power Rating
    0.33 hp
  • Rotation
    Reversible
  • Standards Met
    UL, CSA
  • UL Approvals
    Recognized
  • UPC_NO
    691720006993
  • Voltage
    90 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)