Motion
131571.00
General Purpose Washdown Duty Motor (Painted) - 2 hp, 1800 rpm, 1 ph, 115/208-230 V, 182T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Rigid Base Mount
MI ITEM #02868204
MFR #131571.00
Your Price$1,701.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Washdown Duty Motor (Painted) - 2 hp, 1800 rpm, 1 ph, 115/208-230 V, 182T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Rigid Base Mount
MI ITEM #02868204
MFR #131571.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,701.87/each(List $2,127.34)

Overview

Mfr description
131571.00,2HP,182T,1800RPM,1PH
  • USDA-approved epoxy painted motors
  • Stainless steel Shaft
  • NEMA motors
  • Rigid base and C face mount types
  • BISSC approved designs
  • Double lip contact seals and v-ring seals used for shaft seals
  • UL recognized and CSA certified
  • Single phase motors feature an electronic Solid State Encapsulated switch

Specifications

  • Motor Category
    General Purpose Motor (Painted)
  • Motor Phase
    1 ph
  • Motor Horsepower
    2 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    115/208-230 V
  • Frame Size
    182T
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Assembly Box Mounting
    F1 Only
  • Thermal Protection
    None
  • Electrical Type
    Capacitor Start Induction Run
  • KVA Code
    K
  • Starting Method
    Across The Line
  • Full Load Efficiency
    0.71 %
  • Motor Orientation
    Horizontal
  • Description
    General Purpose Motor, 2 HP, 1 Ph, 60 Hz, 115/208-230 V, 1800 RPM, 182T Frame, TEFC
  • Motor Poles
    4-pole
  • Volts @ Frequency
    115/208-230 @ 60 Hz
  • Description Keyword
    2 hp
  • Shaft Type
    T
  • Shaft Diameter
    1.1250 in
  • Overall Length C Dimension
    13.46 in
  • Warranty
    1 Year Warranty
  • Drive End Bearing Size
    6207
  • Opposite Drive End Bearing Size
    6205
  • Opposite Drive End Bearing Type
    Ball
  • Type Of Bearing
    Ball
  • NEMA Design Class
    NO DESIGN CODE
  • Service Factor
    1.15
  • Frame Material
    Rolled Steel
  • Insulation Class
    F
  • IP Rating
    55
  • Harmonization Code
    8501.40.6040
  • Weight
    63.00 lbs
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    131571.00
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720018026
  • UPC_NO
    691720018026
  • Technical Specifications
  • 2D Drawing
  • Wiring Diagram
  • Mounting Type
    Rigid Base
  • Number Of Speeds
    1
  • Overload Protector
    No Protection
  • Voltage
    115/208-230 V
  • Product Type
    Washdown Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text