Motion
H4S-SFXT-530        SAF-XT

DODGE
H4S-SFXT-530 SAF-XT

H4S-SFXT-530 SAF-XT
Mi Item #02868300
MFR #H4S-SFXT-530 SAF-XT
Price$3,892.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H4S-SFXT-530 SAF-XT

H4S-SFXT-530 SAF-XT
Mi Item #02868300
MFR #H4S-SFXT-530 SAF-XT

Mfr description
HS4SFXT530 HSG ONLY 042143
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,892.46/each

Specifications

Dimensions

  • Base To Bore Centerline  
    6.3100 in

Details

  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Housing Type
    Four-Bolt Pillow Block
  • Material
    042143
  • Product Type
    Pillow Block Housings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475022588
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)